1/4” x 7/8” Fast-Acting Glass Tube Fuse, 32V

Item #: 0958387

Cat #: AGW-6

UPC: 051712704465

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
1/4” x 7/8” Fast-Acting Glass Tube Fuse, 32 VAC, Interrupting Rating (Amps): 1000, Typical DC Cold Resistance (Lower): 0.010 / (Upper): 0.014

Overview

1/4” x 7/8” Fast-Acting Glass Tube Fuse, 32 VAC, Interrupting Rating (Amps): 1000, Typical DC Cold Resistance (Lower): 0.010 / (Upper): 0.014
Also known as: 051712704465, AGW-6, BUSAGW6

Specifications

Amps: 6
Diameter: 0.250 in
Type: Electronic
Interrupt Rating DC: 100 kA
Amps: 6
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 100 kA