BUSS AGW-4 AGW GLASS FUSE - 1/4 x 7

Item #: 0958385

Cat #: AGW-4

UPC: 051712704441

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
BUS AGW-4 AGW GLASS FUSE - 1/

Overview

BUS AGW-4 AGW GLASS FUSE - 1/
Also known as: 051712704441, AGW-4, BUSAGW4

Specifications

Diameter: 0.250 in
Amps: 4
Type: Electronic
Interrupt Rating DC: 100 kA
Diameter: 0.250 in
Type: Electronic
Amps: 4
Interrupt Rating DC: 100 kA