2 Amp Fast-Acting Glass Fuse, 1/4" x 7/8", 32V

Item #: 0958382

Cat #: AGW-2

UPC: 051712704519

$ 3.30 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Fast-Acting Glass Ferrule Fuse, 1/4" x 7/8" (6.4mm x 2.2mm), 32V

Overview

2 Amp Fast-Acting Glass Ferrule Fuse, 1/4" x 7/8" (6.4mm x 2.2mm), 32V
Also known as: 051712704519, AGW-2, BUSAGW2

Specifications

Diameter: 0.250 in
Amps: 2
Type: Electronic
Interrupt Rating DC: 100 kA
Diameter: 0.250 in
Type: Electronic
Amps: 2
Interrupt Rating DC: 100 kA