AGW Glass Fuse, 1/4" x 7/8", 15A, Fast Acting, 43VAC, 32VDC

Item #: 0958381

Cat #: AGW-15

UPC: 051712704489

$ 2.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann Series Fast-Acting Fuse, AGW Series, 15 Amp, 43 Volt AC, 32 Volt DC (Self Certified)

Overview

Eaton Bussmann Series Fast-Acting Fuse, AGW Series, 15 Amp, 43 Volt AC, 32 Volt DC (Self Certified)

Eaton's AGW fast-acting, glass tube 1/4" x 7/8" ferrule fuses are designed for overcurrent protection of electronic circuits. The cartridge format allows for easy installation into a Bussmann Series fuse holder or fuse

Also known as: 051712704489, AGW-15, BUSAGW15

Specifications

Diameter: 0.250 in
Type: Fuse, Electronic
Amps: 15
Interrupt Rating DC: 100 kA
Diameter: 0.250 in
Amps: 15
Type: Fuse, Electronic
Interrupt Rating DC: 100 kA