BUSS AGW-1 AGW GLASS FUSE - 1/4 x 7

Item #: 0958379

Cat #: AGW-1

UPC: 051712704410

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
BUS AGW-1 AGW GLASS FUSE - 1/

Overview

BUS AGW-1 AGW GLASS FUSE - 1/
Also known as: 051712704410, AGW-1, BUSAGW1

Specifications

Amps: 1
Diameter: 0.250 in
Type: Electronic
Interrupt Rating DC: 100 kA
Amps: 1
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 100 kA