15 Amp Fast-Acting Midget Fuse, Glass, 13/32" x 1-1/2", 32V

Item #: 0958362

Cat #: AGU-15

UPC: 051712704359

$ 4.95 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules

Overview

15 Amp Fast-Acting Ferrule Fuse, 13/32" x 1-1/2", Midget, 32V, Glass Tube, Nickel-Plated Brass Ferrules
Also known as: 051712704359, AGU-15, BUSAGU15

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget, Glass
Length: 1 1/2 in
Amps: 15
Volts AC: 32
Mounting: Cartridge
Diameter: 13/32 in
Type: Midget, Glass
Amps: 15
Mounting: Cartridge
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 32