
Fast-Acting Fuse, 1A, 250 VAC, 32 VDC, Axial Leads
Item #: 0958312
Cat #: AGC-V-1-R
UPC: 051712654357
$ 2.84 EA
Company wide:
0
in stock
Documents & Guides
Eaton AGC series Fast-acting fuse 1A, 250 Vac, 32 Vdc (self certified), AGC-V-1-R
Overview
Eaton AGC series Fast-acting fuse 1A, 250 Vac, 32 Vdc (self certified), AGC-V-1-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712654357, AGC-V-1-R, BUSAGCV1R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Amps: | 1 |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Axial |
| Interrupt Rating DC: | 35 kA |
| Length: | 1 1/4 in |
| Amps: | 1 |
| Diameter: | 1/4 in |
| Mounting: | Axial |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Interrupt Rating DC: | 35 kA |