
7A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0958281
Cat #: AGC-7-R
UPC: 051712655279
$ 0.42 EA
Company wide:
687
in stock
Documents & Guides
7 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
7 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655279, AGC-7-R, BUSAGC7R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Amps: | 7 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Amps: | 7 |
| Material: | Glass |
| Interrupt Rating DC: | 200 |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |