BUSS SMALL DIMENSION FUSE

Item #: 0958276

Cat #: AGC-45/100-R

UPC: 051712655224

$ 4.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse .45A, , AGC-45-100-R

Overview

Eaton AGC series Fast-acting fuse .45A, , AGC-45-100-R

Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712655224, AGC-45/100-R, BUSAGC45100R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 0.045
Interrupt Rating DC: 35 kA
Length: 1 1/4 in
Type: Glass, Electronic
Volts AC: 250
Amps: 0.045
Speed: Fast Acting
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 35 kA