BUSS SMALL DIMENSION FUSE
Item #: 0958268
Cat #: AGC-3-2/10-R
UPC: 051712655132
$ 1.23 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse 3.2A, 250 Vac, 32 Vdc (self certified), AGC-3-2-10-R
Overview
Eaton AGC series Fast-acting fuse 3.2A, 250 Vac, 32 Vdc (self certified), AGC-3-2-10-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655132, AGC-3-2/10-R, BUSAGC3210R
Specifications
No Specifications Available