Fuse, 3/8A, Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 0958266

Cat #: AGC-3/8-R

UPC: 051712655170

$ 2.75 EA
Company wide:
0 in stock
Documents & Guides
3/8 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250 Volt AC, Nickel-Plated Brass Endcaps, RoHS

Overview

3/8 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250 Volt AC, Nickel-Plated Brass Endcaps, RoHS

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712655170, AGC-3/8-R, BUSAGC38R

Specifications

Amps: 0.375
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.375
Type: Fuse, Electronic
Speed: Fast Acting
Volts AC: 250