
3/10A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0958261
Cat #: AGC-3/10-R
UPC: 051712655149
$ 2.27 EA
Company wide:
1,169
in stock
Documents & Guides
0.3 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
0.3 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655149, AGC-3/10-R, BUSAGC310R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.300 |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 0.300 |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |