
2.5A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0958257
Cat #: AGC-2-1/2-R
UPC: 051712655064
$ 0.99 EA
Company wide:
582
in stock
Documents & Guides
2-1/2 Amp Fast-Acting Fuse, Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
2-1/2 Amp Fast-Acting Fuse, Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655064, AGC-2-1/2-R, BUSAGC212R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 2.500 |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 2.500 |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |