
BUSS SMALL DIMENSION FUSE
Item #: 0958251
Cat #: AGC-1-6/10-R
UPC: 051712654869
$ 1.18 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse 1.6A, 250 Vac, 32 Vdc (self certified), AGC-1-6-10-R
Overview
Eaton AGC series Fast-acting fuse 1.6A, 250 Vac, 32 Vdc (self certified), AGC-1-6-10-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712654869, AGC-1-6/10-R, BUSAGC1610R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 1.600 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Amps: | 1.600 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |