This product has been discontinued.

Fuse, 12A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC
Item #: 0958241
Cat #: AGC-12
UPC: 051712703789
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
12 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Overview
12 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712703789, AGC-12, BUSAGC12
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 12 |
| Volts AC: | 250 |
| Speed: | Fast Acting |
| Amps: | 12 |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |