
10A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0958239
Cat #: AGC-10-R
UPC: 051712654982
$ 0.97 EA
Company wide:
843
in stock
Documents & Guides
10 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
10 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712654982, AGC-10-R, BUSAGC10R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Amps: | 10 |
| Material: | Glass |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Interrupt Rating AC: | 10 kA, 1 kA |