
1/4A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0958236
Cat #: AGC-1/4-R
UPC: 051712654951
$ 2.31 EA
Company wide:
118
in stock
Documents & Guides
0.25 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
0.25 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712654951, AGC-1/4-R, BUSAGC14R.
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 1 kA |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Amps: | 0.250 |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |