
0.5A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 0958233
Cat #: AGC-1/2-R
UPC: 051712654913
$ 1.11 EA
Company wide:
574
in stock
Documents & Guides
0.5 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS (Ordered In Multiples of 5)
Overview
0.5 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS (Ordered In Multiples of 5)
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712654913, AGC-1/2-R, BUSAGC12R.
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.500 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 0.500 |