7-1/2 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V

Item #: 0958229

Cat #: AGA-7-1/2

UPC: 051712703437

$ 1.66 EA
Company wide:
0 in stock
Documents & Guides
7-1/2 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips

Overview

7-1/2 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips
Also known as: 051712703437, AGA-7-1/2, BUSAGA712

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 125
Amps: 7.500
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 7.500
Volts DC: 32
Volts AC: 125