BUSS AGA-30 AGA GLASS FUSE - 1/4 x

Item #: 0958227

Cat #: AGA-30

UPC: 051712703482

$ 1.77 EA
Company wide:
0 in stock
Documents & Guides
BUS AGA-30 AGA GLASS FUSE - 1

Overview

BUS AGA-30 AGA GLASS FUSE - 1
Also known as: 051712703482, AGA-30, BUSAGA30

Specifications

Speed: Fast Acting
Diameter: 6.400 mm
Type: Fuse, Electronic
Amps: 30
Material: Glass
Volts AC: 32
Mounting: Clip
Length: 15.88 mm
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Mounting: Clip
Interrupt Rating AC: 1 kA
Diameter: 6.400 mm
Amps: 30
Volts AC: 32
Length: 15.88 mm