3/4 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 125V

Item #: 0958226

Cat #: AGA-3/4

UPC: 051712703345

$ 3.50 EA
Company wide:
0 in stock
Documents & Guides
3/4 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 125V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips

Overview

3/4 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 125V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips
Also known as: 051712703345, AGA-3/4, BUSAGA34

Specifications

Speed: Fast Acting
Amps: 0.750
Diameter: 6.400 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Clip
Volts AC: 125
Length: 15.88 mm
Speed: Fast Acting
Diameter: 6.400 mm
Material: Glass
Volts AC: 125
Amps: 0.750
Type: Fuse, Electronic
Mounting: Clip
Length: 15.88 mm