25 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V

Item #: 0958225

Cat #: AGA-25

UPC: 051712703475

$ 1.77 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips

Overview

25 Amp Fast-Acting Glass Fuse, 1/4" x 5/8", 32V, 125V, Nickel-Plated Brass Endcaps, Mounts inline holders HRK or 1/4" clips
Also known as: 051712703475, AGA-25, BUSAGA25

Specifications

Amps: 25
Type: Electronic
Interrupt Rating DC: 1 kA
Amps: 25
Interrupt Rating DC: 1 kA
Type: Electronic