BUSS ONE-TIME FUSE

Item #: 0958216

Cat #: AFX-200

UPC: 051712703109

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series AFX fuse, One-time fuse, 200 A

Overview

Eaton Bussmann series AFX fuse, One-time fuse, 200 A

Bussmann offers an extensive line of Supplemental Limiters in various mounting configurations

Also known as: 051712703109, AFX-200, BUSAFX200

Specifications

Length: 3 in
Length: 3 in