BUSS AD25 25AMP 500V AC / 250V DC

Item #: 0958189

Cat #: AD25

UPC: 051712838511

$ 74.24 EA
Company wide:
0 in stock
Documents & Guides
BUS AD25 25AMP 500V AC / 250

Overview

BUS AD25 25AMP 500V AC / 250
Also known as: 051712838511, AD25, BUSAD25

Specifications

No Specifications Available