
BUSS AD20 20Amp 550Vac / 250Vdc IND
Item #: 0958187
Cat #: AD20
UPC: 051712838504
$ 89.23 EA
Company wide:
0
in stock
Documents & Guides
BUS AD20 20AMP 550VAC / 250VD
Overview
BUS AD20 20AMP 550VAC / 250VD
Also known as: 051712838504, AD20, BUSAD20
Specifications
No Specifications Available