40 Amp Stud-Mounted Limiter Fuse, 130Vdc

Item #: 0958137

Cat #: ACK-40

UPC: 051712701310

$ 112.52 EA
Company wide:
0 in stock
Documents & Guides
40 Amp Stud-Mounted Limiter Fuse, 130 Volts DC

Overview

40 Amp Stud-Mounted Limiter Fuse, 130 Volts DC
Also known as: 051712701310, ACK-40, BUSACK40

Specifications

Mounting: Stud
Volts DC: 130
Speed: Time Delay
Type: Fuse
Amps: 40
Mounting: Stud
Speed: Time Delay
Amps: 40
Volts DC: 130
Type: Fuse