225 Amp Stud-Mounted Limiter Fuse, 48Vdc

Item #: 0958125

Cat #: ACK-225

UPC: 051712701457

$ 213.41 EA
Company wide:
0 in stock
Documents & Guides
225 Amp Stud-Mounted Limiter Fuse, 48 Volts DC

Overview

225 Amp Stud-Mounted Limiter Fuse, 48 Volts DC
Also known as: 051712701457, ACK-225, BUSACK225

Specifications

Mounting: Stud
Volts DC: 48
Speed: Time Delay
Amps: 225
Type: Fork Liift Truck, Bolt-On Fuse
Mounting: Stud
Speed: Time Delay
Type: Fork Liift Truck, Bolt-On Fuse
Volts DC: 48
Amps: 225