20 Amp Stud-Mounted Limiter Fuse, 130Vdc

Item #: 0958122

Cat #: ACK-20

UPC: 051712701273

$ 126.90 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Stud-Mounted Limiter Fuse, 130 Volts DC

Overview

20 Amp Stud-Mounted Limiter Fuse, 130 Volts DC
Also known as: 051712701273, ACK-20, BUSACK20

Specifications

Mounting: Stud
Volts DC: 130
Speed: Time Delay
Amps: 20
Type: Bolt-On Fuse
Mounting: Stud
Speed: Time Delay
Type: Bolt-On Fuse
Volts DC: 130
Amps: 20