
Fuse Holder, Knob-Type, Carrier, Finger Grip, 1/4" x 1-1/4" Fuses, Limited Quantities
Item #: 0958121
Cat #: HTB-48I
UPC: 051712136419
Company wide:
0
in stock
Documents & Guides
Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 15 Amp, 250 Volt, High Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, Right-Angle
Overview
Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 15 Amp, 250 Volt, High Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, Right-Angle
Also known as: 051712136419, HTB-48I, BUSHTB48I
Specifications
| Mounting: | Panel |
| Type: | Right Angle |
| Amps: | 20, 16 |
| Material: | Thermoplastic |
| Mounting: | Panel |
| Amps: | 20, 16 |
| Type: | Right Angle |
| Material: | Thermoplastic |