Fuse Holder, Knob-Type Carrier, Finger Grip, 1/4" x 1-1/4" Fuses

Item #: 0958114

Cat #: HTB-46I

UPC: 051712136334

Company wide:
0 in stock
Documents & Guides
Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 20 Amp, 250 Volt, High Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 1/4" Quick Connect, In-Line

Overview

Panel Mount Fuse Holder with Knob-Type Carrier for 1/4" x 1-1/4" Fuses, Finger Grip, 20 Amp, 250 Volt, High Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 1/4" Quick Connect, In-Line
Also known as: 051712136334, HTB-46I, BUSHTB46I

Specifications

Mounting: Panel
Amps: 20, 16
Material: Thermoplastic
Mounting: Panel
Material: Thermoplastic
Amps: 20, 16