
BUSS AIRCRAFT LIMITER MS28937-40
Item #: 0958106
Cat #: ACH-40
UPC: 051712701174
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Fast-Acting Aircraft Limiter, 40A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material, Blade end X blade end connection, ACH ser
Overview
Fast-Acting Aircraft Limiter, 40A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material, Blade end X blade end connection, ACH ser
Also known as: 051712701174, ACH-40, BUSACH40
Specifications
| Gangs: | 2 |
| Depth: | 1 1/4 in |
| Material: | Steel |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 1/4 in |