BUSS AC2 2AMP 550V AC INDUSTRIAL

Item #: 0958071

Cat #: AC2

UPC: 051712844703

$ 80.50 EA
Company wide:
0 in stock
Documents & Guides
BUS AC2 2AMP 550V AC INDUSTRI

Overview

BUS AC2 2AMP 550V AC INDUSTRI
Also known as: 051712844703, AC2, BUSAC2

Specifications

Amps: 2
Amps: 2