BUSS AC10 10Amp 550Vac / 250Vdc IN

Item #: 0958068

Cat #: AC10

UPC: 051712844734

$ 83.07 EA
Company wide:
0 in stock
Documents & Guides
BUS AC10 10AMP 550VAC / 250V

Overview

BUS AC10 10AMP 550VAC / 250V
Also known as: 051712844734, AC10, BUSAC10

Specifications

Amps: 10
Amps: 10