5A Fast-Acting Fuse, Ceramic, 250V

Item #: 0958064

Cat #: ABS-5

UPC: 051712700290

$ 22.49 EA
Company wide:
1,255 in stock
Documents & Guides
5 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC

Overview

5 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC
Also known as: 051712700290, ABS-5, BUSABS5

Specifications

Amps: 5
Volts AC: 250
Amps: 5
Volts AC: 250