30A Fast-Acting Fuse

Item #: 0958061

Cat #: ABS-30

UPC: 051712700351

$ 23.69 EA
Company wide:
1,300 in stock
Documents & Guides
No Documents Available
30 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC

Overview

30 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC
Also known as: 051712700351, ABS-30, BUSABS30

Specifications

Material: Ceramic
Speed: Fast Acting
Amps: 30
Material: Ceramic
Amps: 30
Speed: Fast Acting