15A Fast-Acting Fuse, Ceramic, 250V

Item #: 0958057

Cat #: ABS-15

UPC: 051712700320

$ 24.71 EA
Company wide:
1,359 in stock
Documents & Guides
15 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC

Overview

15 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC
Also known as: 051712700320, ABS-15, BUSABS15

Specifications

Material: Ceramic
Speed: Fast Acting
Amps: 15
Material: Ceramic
Amps: 15
Speed: Fast Acting