Knob-Type Carrier Fuse Holder, Finger Grip, 5mm x 20mm Fuses

Item #: 0958054

Cat #: HTB-22M

UPC: 051712136204

Company wide:
0 in stock
Documents & Guides
Panel Mount Fuse Holder with Knob-Type Carrier for 5mm x 20mm Fuses, Finger Grip, 15 Amp, 250 Volt, Low Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, In-Line

Overview

Panel Mount Fuse Holder with Knob-Type Carrier for 5mm x 20mm Fuses, Finger Grip, 15 Amp, 250 Volt, Low Profile Rear Hex Nut, .30" Max Panel Thickness, Solder Terminal with 3/16" Quick Connect, In-Line
Also known as: 051712136204, HTB-22M, BUSHTB22M

Specifications

Mounting: Panel
Material: Thermoplastic
Amps: 16
Mounting: Panel
Amps: 16
Material: Thermoplastic