ROHS COMPLIANT FUSES

Item #: 0958034

Cat #: ABC-V-30-R

UPC: 051712116084

$ 9.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton ABC series Fast-acting fuse 30A, 250 Vac, 125 Vdc, 32 Vac (self certified), ABC-V-30-R

Overview

Eaton ABC series Fast-acting fuse 30A, 250 Vac, 125 Vdc, 32 Vac (self certified), ABC-V-30-R

Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712116084, ABC-V-30-R, BUSABCV30R

Specifications

Diameter: 0.250 in
Amps: 30
Interrupt Rating DC: 200, 400, 1 kA
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 200, 400, 1 kA
Amps: 30
Type: Electronic