Fuse Holder, Bayonet Knob, for 13/32" x 1-1/2" Fuses, 30A, 600V

Item #: 0957995

Cat #: HPS2

UPC: 051712612746

$ 69.60 EA
Company wide:
0 in stock
Documents & Guides
Bayonet Knob Fuse Holder for 13/32" x 1-1/2" Fuses, 30A, 600V

Overview

Bayonet Knob Fuse Holder for 13/32" x 1-1/2" Fuses, 30A, 600V
Also known as: 051712612746, HPS2, BUSHPS2

Specifications

Amps: 30
Volts AC: 600
Type: In-Line Fuse Holders
Amps: 30
Type: In-Line Fuse Holders
Volts AC: 600