
Fuse, 8 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 0957976
Cat #: ABC-8-R
UPC: 051712646314
$ 2.04 EA
Company wide:
138
in stock
Documents & Guides
8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps
Overview
8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A
Also known as: 051712646314, ABC-8-R, BUSABC8R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 8 |
| Class: | Miniature |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Class: | Miniature |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Volts AC: | 250 |
| Amps: | 8 |
| Interrupt Rating DC: | 10 kA |