
3A Fast-Acting Fuse, Ceramic, 1/4" x 1-1/4", 250V
Item #: 0957964
Cat #: ABC-3-R
UPC: 051712646246
$ 1.73 EA
Company wide:
1,040
in stock
Documents & Guides
3 Amp Fast-Acting Fuse, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Overview
3 Amp Fast-Acting Fuse, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646246, ABC-3-R, BUSABC3R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Amps: | 3 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Miniature |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Class: | Miniature |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Amps: | 3 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |