
25A Fast-Acting Fuse, Ceramic, 1/4" x 1-1/4", 250V
Item #: 0957958
Cat #: ABC-25-R
UPC: 051712646239
$ 0.80 EA
Company wide:
1,039
in stock
Documents & Guides
25 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps
Overview
25 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps
Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712646239, ABC-25-R, BUSABC25R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 75 |
| Diameter: | 1/4 in |
| Amps: | 25 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Miniature |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Class: | Miniature |
| Length: | 1 1/4 in |
| Volts DC: | 75 |
| Amps: | 25 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |