
Fuse, 1-1/2 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 0957951
Cat #: ABC-1-1/2-R
UPC: 051712646093
$ 3.03 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 1-1/2 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Overview
Fuse, 1-1/2 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646093, ABC-1-1/2-R, BUSABC112R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Type: | Fuse, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 1.500 |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 1.500 |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |