Thermal Imager, 4" LCD Display, 5.500 x 7.900 x 6.600, 42° Lens

Item #: 0957889

Cat #: FLIR T530-42-NIST

UPC: 793950793039

$ 15200.00 EA
Company wide:
0 in stock
Thermal Imager, 4 Inch LCD Display, 5.500 x 7.900 x 6.600 Inch, 42 Degree Lens, Includes Lithium Ion Rechargeable Battery and NIST Calibration Certificate

Overview

Thermal Imager, 4 Inch LCD Display, 5.500 x 7.900 x 6.600 Inch, 42 Degree Lens, Includes Lithium Ion Rechargeable Battery and NIST Calibration Certificate

The FLIR T530 has the features professionals need to accurately troubleshoot hot spots and potential faults. With the 180° rotating lens platform and a bright 4" LCD, the FLIR T530 is engineered to help users diagnose hard-to-reach components in any environment. Advanced on-camera measurement tools, laser-assisted autofocus, and FLIR’s industry-leading image quality ensure you’ll find and diagnose problems quickly. With on-board Inspection Route mode, you can download and run survey plans to your camera from FLIR Thermal Studio Pro.

Also known as: 793950793039, FLIR T530-42-NIST, FLRFLIRT53042NIST

Specifications

Type: Infared Imager
Color: Black
Height: 5.500 in
Width: 7.900 in
Depth: 6.600 in
Type: Infared Imager
Height: 5.500 in
Depth: 6.600 in
Color: Black
Width: 7.900 in