1
more

Thermal Imager, 4" LCD Display, 5.500 x 7.900 x 6.600, 14/42° Lenses
Item #: 0957768
Cat #: FLIR T530-42-14
UPC: 845188014711
$ 16100.00 EA
Company wide:
0
in stock
Thermal Imager, 4 Inch LCD Display, 5.500 x 7.900 x 6.600 Inch, 14/42 Degree Lenses, Includes Lithium Ion Rechargeable Battery
Overview
Thermal Imager, 4 Inch LCD Display, 5.500 x 7.900 x 6.600 Inch, 14/42 Degree Lenses, Includes Lithium Ion Rechargeable Battery
The FLIR T530 has the features professionals need to accurately troubleshoot hot spots and potential faults. With the 180° rotating lens platform and a bright 4" LCD, the FLIR T530 is engineered to help users diagnose hard-to-reach components in any environment. Advanced on-camera measurement tools, laser-assisted autofocus, and FLIR’s industry-leading image quality ensure you’ll find and diagnose problems quickly. With on-board Inspection Route mode, you can download and run survey plans to your camera from FLIR Thermal Studio Pro.
Also known as: 845188014711, FLIR T530-42-14, FLRFLIRT5304214
Specifications
| Type: | Infared Imager |
| Color: | Black |
| Height: | 5.500 in |
| Width: | 7.900 in |
| Depth: | 6.600 in |
| Type: | Infared Imager |
| Height: | 5.500 in |
| Depth: | 6.600 in |
| Color: | Black |
| Width: | 7.900 in |