Thermal Imager, 4" LCD Display, 24/14/42° Lenses

Item #: 0957767

Cat #: FLIR T540-24-14-42

UPC: 845188014704

$ 23150.00 EA
Company wide:
0 in stock
Thermal Imager, 4 Inch LCD Display, 24/14/42 Degree Lenses, Includes Rechargeable Lithium Ion Battery

Overview

Thermal Imager, 4 Inch LCD Display, 24/14/42 Degree Lenses, Includes Rechargeable Lithium Ion Battery

Diagnose potential faults in industrial, electrical, and mechanical systems, or discover temperature anomalies in R&D testing with the 464 × 348 resolution FLIR T540. This portable, ergonomic thermal camera offers advanced features like 1-Touch Level/Span and continuous laser-assisted autofocus, making it the perfect non-contact diagnostic tool for condition monitoring and research applications. Streamline electrical/mechanical surveys, troubleshooting, and repairs with Inspection Route mode, which runs pre-planned routes created in FLIR Thermal Studio Pro (Route Creator plugin required) so users can record temperature data and imagery in a logical sequence. The built-in Macro Mode allows R&D users to quickly switch from wide angle to close-up analysis without changing the lens. When coupled with Research Studio software, the T540 helps engineers assess unexpected hot spots and find potential design flaws.

Also known as: 845188014704, FLIR T540-24-14-42, FLRFLIRT540241442

Specifications

Type: Infrared
Color: Black
Type: Infrared
Color: Black