Thermal Imager, 24° + 14°

Item #: 0957766

Cat #: FLIR T540-24-14

UPC: 845188014681

$ 21150.00 EA
Company wide:
0 in stock
Documents & Guides
Thermal Imaging Camera with MSX, UltraMax, 24°/14° Lenses, 464 x 348, -4 to 2732°F, 30 Hz

Overview

Thermal Imaging Camera with MSX, UltraMax, 24°/14° Lenses, 464 x 348, -4 to 2732°F, 30 Hz

The FLIR T540-24-14 Thermal Imaging Camera with MSX, UltraMax, 24°/14° Lenses, 464 x 348, -4 to 2732°F, 30 Hz is designed to support advanced thermographers and IR service consultants in the power generation, electrical distribution, and manufacturing industries, by focusing on resolution, speed, and ergonomics. With the 180° rotating optical block, vibrant LCD display, and streamlined form factor, the T540-24-14 offers inspectors the necessary tools to support comprehensive inspections in challenging conditions, especially when equipment is obstructed from view or difficult to access.

Also known as: 845188014681, FLIR T540-24-14, FLRFLIRT5402414

Specifications

Type: Thermal, Camera, Infrared Imager
Type: Thermal, Camera, Infrared Imager