Thermal Imager, 4" LCD Display, 5.500 x 7.900 x 6.600, 24/14/42° Lenses

Item #: 0957763

Cat #: FLIR T530-24-14-42

UPC: 845188014650

$ 18100.00 EA
Company wide:
0 in stock
Thermal Imager, 4 Inch LCD Display, 5.500 x 7.900 x 6.600 Inch, 24/14/42 Degree Lenses, Includes Lithium Ion Rechargeable Battery

Overview

Thermal Imager, 4 Inch LCD Display, 5.500 x 7.900 x 6.600 Inch, 24/14/42 Degree Lenses, Includes Lithium Ion Rechargeable Battery

The FLIR T530 has the features professionals need to accurately troubleshoot hot spots and potential faults. With the 180° rotating lens platform and a bright 4" LCD, the FLIR T530 is engineered to help users diagnose hard-to-reach components in any environment. Advanced on-camera measurement tools, laser-assisted autofocus, and FLIR’s industry-leading image quality ensure you’ll find and diagnose problems quickly. With on-board Inspection Route mode, you can download and run survey plans to your camera from FLIR Thermal Studio Pro.

Also known as: 845188014650, FLIR T530-24-14-42, FLRFLIRT530241442

Specifications

Type: Infared Imager
Color: Black
Height: 5.500 in
Width: 7.900 in
Depth: 6.600 in
Type: Infared Imager
Height: 5.500 in
Depth: 6.600 in
Color: Black
Width: 7.900 in