Deep Strut - No Holes, Stainless Steel 316, 1-5/8" x 1-5/8" x 10'

Item #: 0957739

Cat #: B22-120SS6

UPC: 781011045814

$ 34.04 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 316

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 316
Also known as: 781011045814, B22-120SS6, BLIB22120SS6

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: 316 Stainless Steel
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: 316 Stainless Steel