HD Thermal Camera With Viewfinder, 4.300" Digital Display, Field of View 12 x 9°

Item #: 0957687

Cat #: FLIR T1020-12

UPC: 845188010911

$ 57050.00 EA
Company wide:
0 in stock
Documents & Guides
HD Thermal Camera With Viewfinder, 4.300 Inch Digital Display, 6.600 x 8 x 7.400 Inch, Field of View 12 x 9 Degree, Includes Rechargeable Lithium Ion Battery

Overview

HD Thermal Camera With Viewfinder, 4.300 Inch Digital Display, 6.600 x 8 x 7.400 Inch, Field of View 12 x 9 Degree, Includes Rechargeable Lithium Ion Battery

The T1020 uses the power of FLIR Vision Processing to deliver detailed, smooth pictures with very little image noise. FLIR Vision Processing combines HD resolution, MSX, and UltraMax image enhancement with FLIR's proprietary adaptive filtering algorithms to produce brilliant thermal images with up to 3.1 million pixels. Plus, the T1020 is sensitive enough to detect temperature differences down to <20 mK, for clear, low-noise results that keep you from missing any potential issues during inspections.

Also known as: 845188010911, FLIR T1020-12, FLRFLIRT102012

Specifications

Type: Infrared
Width: 8 in
Height: 6.600 in
Depth: 7.200 in
Type: Infrared
Height: 6.600 in
Width: 8 in
Depth: 7.200 in